Shop BLAUPUNKT
Create Account
BLAUPUNKT Bremen SQR 46 DAB Retro Car Stereo 80s Classic Bluetooth USB SD AUX - Black
- Mfr # BREMENSQR46DAB
- Zoro # G316091706
product price:Â
$
839.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BREMENSQR46DAB
- Zoro #
- G316091706
- UPC #
- -
- Country of Origin
- China
Description
High-End CODEM IV High-End World-Tuner FM RDS, AM Tuner DAB+ Tuner built-in Data Carrier USB, SD, SDHC up to 32 GB Media player, Audio from USB/SDHC, Audio formats MP3, WMA Bluetooth module built-in HFP, PBAP, A2DP, SPP, AVRCP Twin-Connect Phone book access Built-in + external microphone Navigation audio mix Input / Output 1x front USB, 1x rear USB, 1x front Aux-In, 1x front SDHC slot Steering wheel control input programmable Equalizer / Amplfier 3-band, semi-parametric equalizer Sound presets Rock, Pop, Classic X-Bass 4-channel preamp-out 4V Separate Sub-Out 4 x 50-Watt max. power General Vario Colour RGB for display button illumination Fix front panel Permanent memory Short mounting depth IR remote control included in delivery DAB+ onglas antenna included in delivery External BT- mircophone included in delivery DLS: yes PTY Programme: yes Frequency response Hz +/- 3 dB: 20 - 20.000ANALOG RADIO Type of tuner: High-End Automotive Tuner Blaupunkt CODEM World tuner switchable: EU, Americas, Thailand Wave bands: FM 1, 2, MW, Band Scan / Preset Scan: yes / yes Station memory: 25 Sensitivity: lo / dx Interference suppression: yes Hi-Cut: yes Frequency response Hz -3 dB: 30 - 15.000BLUETOOTH Supported version: Bluetooth 2.1 mit EDR Supported profiles: HFP, PBAP, A2DP, AVRCP, SPP Pairing number of devices: 5 Pairing Code: 1234 Hands-free calling: via micro + radio speaker Hands-free volume: variable Microphone: built-in + external microphone Key functions: accept / hang-up / reject call / redail Phone book access: yes up to 1.000 entries by phone Twin Connect: yes 2 simultaneously connected phones for telephony Navigation Audio Mix: yes Navigation commands via A2DP Auto Wake-Up: yes radio switched off / ignition onDATA CARRIER USB: 2x USB 2.0 Memory cards: SDHC up to 32 GB, SD, MMC Formatting USB / SD: FAT 32, FAT 16MEDIA-PLAYER Playback format: MP3, WMA Title display: ID3-tag version 2, file, folder Folder- file browsing: yes w/o track interruption Multiple folder level from MSD: yes iPod, iPhone control: yes via USB Fast list browsing: yes via second encoder Display modes: yes file, folder, song, artist, album, clock, elapsed time, total time, all mode Display of characters: File name up to 50, tags up to 30 Fast media reading: yes from USB, SDHC, SD Number of supported files: > 30.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.