10.26 in HD Touch Screen Car Stereo, with CarPlay, Android Auto, FM radio, Black Built-in Clock
- Mfr # ZR-Dial-black
- Zoro # G623330994
original price:Â $118.99 , new price: $109.47 , 8 percent off
new price:Â
$
109.47
/ea
Free Shipping & Returns
Key Features
Width
1.77 in
Color
Black
Length
11.42 in
Height
3.94 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZR-Dial-black
- Zoro #
- G623330994
- UPC #
- 863793862398
- Country of Origin
- China
- Item
- Automotive Speakers & Amplifiers
- Color
- Black
Dimensions
- Width
- 1.77 in
- Length
- 11.42 in
- Height
- 3.94 in
Description
Upgrade your driving experience with the Car Display-A versatile car audio system designed for safety, convenience, and entertainment. Featuring a crystal-clear touchscreen, built-in GPS navigation, CarPlay, and a reversing camera, it provides everything you need for smooth and enjoyable journeys. With multiple connection options, real-time navigation, and wide vehicle compatibility, it's the perfect companion for daily commutes, long trips, and family vacations-ideal as a thoughtful gift for any driver.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.