Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Laser Measure 100 ft. Black/Blue 1 pc

  • Mfr # GLM100-23

  • Zoro # G816560245


product price: $77.49
/ea
Sold in multiples of 2 for $154.98
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLM100-23
Zoro #
G816560245
UPC #
-
Country of Origin
Malaysia

Description

This Blaze 100 ft. laser measure is a fully featured tool with a brighter graphic display and a new user-interface design for easier measuring. The user-friendly layout features a two-button operation: one for measuring, and one for rounding. The rounding button is a unique function that allows the user to easily round the measurement result from 1/2 in. up to 1/32 in. It has the default real-time measurement mode, immediately providing accurate measurement that automatically adjusts closer to or farther from the target. The laser measure features an enhanced user interface, including a click wheel for easy setting and function navigation. Its keypad design includes a standalone recessed measuring button, to make it easy to distinguish just by feel. It features full rubber over mold housing, which helps protect every major point, with a design similar to a roll cage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.