
Lid Lock, 47 1/8", EPDM Rubber, Black
Mfr # BSSK1R1
Zoro # G113343152
product price: $38.39
/eaKey Features
Color
Black
Material
Rubber
Height
2 1/4 in
For Use With
32 to 96 gal Trash Cans
Green Environmental Attribute
Product Contains a Minimum of 10% Pre-Consumer Recycled Content
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BSSK1R1
Zoro #
G113343152
UPC #
866404000202
Country of Origin
United States
Dimensions
Height
2 1/4 in
Overall Width
3 3/4 in
Width/Diameter
3 3/4 in
Fits Container Size
32 gal, 96 gal
Length
47 1/8 in
Details
Color
Black
Material
Rubber
Item
Lid Lock
For Use With
32 to 96 gal Trash Cans
Green Environmental Attribute
Product Contains a Minimum of 10% Pre-Consumer Recycled Content
Legend
Paper
Product Type
Lid Lock
Description
Lid Lock, For Use With 32 to 96 gal Trash Cans, Color Black, Height 2 1/4 in, 3 3/4 in Width/Diameter, Length 47 1/8 in, Material Rubber, Container Shape Not Applicable, Fits Container Size 32 gal, 96 gal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.