Zoro Homepage

Replacement Strap, 47 1/8", EPDM Rubber

  • Mfr # BSSK1S1

  • Zoro # G313343129


product price: $15.39
/ea

Key Features

Color
Black
Material
Rubber
Height
1/4 in
For Use With
Mfr. No. BSSK1R1
Fits Container Size
32 gal, 96 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSSK1S1
Zoro #
G313343129
UPC #
866404000219
Country of Origin
United States

Dimensions

Height
1/4 in
Fits Container Size
32 gal, 96 gal
Length
47 1/8 in
Width/Diameter
1 7/8 in
Overall Diameter
1 7/8 in

Details

Color
Black
Material
Rubber
For Use With
Mfr. No. BSSK1R1
Item
Strap
Legend
Paper
Compatible with Manufacturer Model Number
BSSK1R1
Product Type
Strap
For Use with Mfr Model Number
BSSK1R1
Compatible Manufacturer Part Number
BSSK1R1
Compatible Manufacturer Model Number
BSSK1R1
Compatible with Mfr. Model No.
BSSK1R1
Compatible Mfr. Model Number
BSSK1R1

Description

Strap, For Use With Mfr. No. BSSK1R1, Color Black, Height 1/4 in, 1 7/8 in Width/Diameter, Length 47 1/8 in, Material Rubber, Container Shape Not Applicable, Fits Container Size 32 gal, 96 gal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.