Zoro Homepage

Clear Square Utility LED Work Light, 2PK

  • Mfr # CWL507TW

  • Zoro # G516209741


product price: $29.89
/pk 2, $14.95/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CWL507TW
Zoro #
G516209741
UPC #
28845507003
Country of Origin
China

Description

Brand Name: Blazer *Color: Clear *Connector Type: Mounting *Depth: *Height: *Lamp Shape: Square *Lens Material: Polycarbonate *Light Function: Utility *Number in Package: 1 *Packaging Type: Clamshell *Product Type: LED Work Light *Sub Brand: *Volts: 24 Current Draw: 0.7 amps *Lens Color: Clear *Housing Color: Black *Light Temperature: 6500 K

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.