Firestop Strip, Highly Intumescent, 2mmx1 in.x82' No Adhesive
Mfr # 66051
Zoro # G011179105
product price: $156.99
/eaSold in multiples of 12 for $1,883.88
Free Shipping & Returns
Key Features
Usage Location
door frames
Firestop Application
fire door assemblies
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66051
Zoro #
G011179105
UPC #
-
Country of Origin
United States
Details
Usage Location
door frames
Firestop Application
fire door assemblies
Description
BlazeSeal fire barrier strip prevents the spread of fire, hot smoke, and gasses through a door- to- frame gap by creating a fire resistant barrier around its perimeter. The fire strip sealant is versatile, flexible, and highly intumescent. BlazeSeal fire strip sealant comes in a roll, and is easy to install and ready to use. The fire strip can be used with standard door and frame designs. Virtually air tight butterfly damper rubber gasket delivers superior seal when closed. Compared to other brands, BlazeSeal fire barrier sealant exhibits greater fire resistance by expanding to eighteen times its original size allowing for more flexibility in the placement of the fire strip and aids in passing tests of longer duration. BlazeSeal fire barrier strip sealant; no adhesive backed. Cost effective and comes in a roll; high intumescence and expanding design. Fire resistant sealant forms strong char in the event of a fire, a major improvement over competitors. FOR THE TRADESMAN: RectorSeal is recognized as a leading provider of quality solutions for the professional trades serving heating, ventilation, and air conditioning HVAC/R, plumbing, electrical, and construction markets.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.