Zoro Homepage

Retractable Ballpoint Pen, 0.7 mm, PK2

  • Mfr # 41402

  • Zoro # G515482251


product price: $6.19
/pk 2, $3.10/ea
Sold in multiples of 93 for $575.67

Key Features

Pen Type
Gel
Color
White
Pen Cap
Retractable
Point Type
0.7 mm
Series
bLen
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41402
Zoro #
G515482251
UPC #
045888414020
Country of Origin
Japan

Details

Ink Color
Black
Pen Type
Gel
Color
White
Item
Pen
Pen Cap
Retractable
Point Type
0.7 mm
Series
bLen
Barrel Material
Plastic
Pen Grip
Rubber
Features
Engineered for Smooth Writing
Barrel Color
White

Description

Retractable Ballpoint Pen, 0.7 mm, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.