
Retractable Gel Black Barrel, PK12
Mfr # 41410
Zoro # G115482248
product price: $30.99
/pk 12, $2.58/eaSold in multiples of 16 for $495.84
Key Features
Ink Color
Black
Pen Type
Gel
Color
Black
Pen Cap
Retractable
Series
bLen
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41410
Zoro #
G115482248
UPC #
10045888414102
Country of Origin
Mexico
Details
Ink Color
Black
Pen Type
Gel
Color
Black
Item
Pen
Pen Cap
Retractable
Series
bLen
Point Type
0.7 mm
Pen Grip
Rubber
Barrel Material
Plastic
Barrel Color
Black
Features
Engineered for Smooth Writing
Description
Retractable Gel Black Barrel,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.