
Retractable Gel Pen, 0.7 mm, Black, PK2
Mfr # 41412
Zoro # G815482203
product price: $5.39
/pk 2, $2.70/eaSold in multiples of 93 for $501.27
Key Features
Ink Color
Black
Pen Type
Gel
Color
Black
Pen Cap
Retractable
Barrel Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41412
Zoro #
G815482203
UPC #
045888414129
Country of Origin
Japan
Details
Ink Color
Black
Pen Type
Gel
Color
Black
Item
Pen
Pen Cap
Retractable
Barrel Color
Black
Point Type
0.7 mm
Pen Grip
Rubber
Features
Engineered for Smooth Writing
Series
bLen
Barrel Material
Plastic
Description
Retractable Gel Pen, 0.7 mm, Black, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.