Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster Wheel, Polyurthane, 16", 8375 lb.

  • Mfr # GB 404/40K

  • Zoro # G9664420


product price: $1,060.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
400 mm
Wheel Width
100 mm
Fits Axle Dia.
40 mm
Caster Load Rating Range
Super-Heavy Duty
Caster Wheel/Tread Material
Besthane Polyurethne
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GB 404/40K
Zoro #
G9664420
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
400 mm
Wheel Width
100 mm
Fits Axle Dia.
40 mm
Hub Width
120 mm

Details

Caster Load Rating Range
Super-Heavy Duty
Caster Wheel/Tread Material
Besthane Polyurethne
Spanner Bushing
Included
Core Color
Gray
Non-Marking
Yes
Item
Besthane Polyurethane Tread On Cast Iron Hub Wheel
ESD Conductive
No
Tread
Standard
Resistant To
High Chemical Resistance To Many Aggressive Substances
Wheel Core Material
Cast Iron
Extended Lead
No
Caster Temp. Range
-25 Degrees To 70 Degrees C
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Standards
RoHS, ICWM
Caster Wheel Bearings
Precision Ball
Includes Thread Guards
No
Wheel/Tread Hardness
92 Shore A
Caster Product Group
Wheels
Tread Shape
Standard
System of Measurement
Metric
Tread Color
Brown
Load Capacity
3800 kg
Series
GB Series
Replacement Wheel
Mfr. No. GB 404/40K
Number of Wheels
1

Description

Polyurethane On Cast Iron Wheel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.