Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster Whel, Cast Nylon, 12", 15,450 lb.

  • Mfr # GSPO 300/55K

  • Zoro # G9664490


product price: $531.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
300 mm
Fits Axle Dia.
55 mm
Wheel Width
80 mm
Caster Load Rating Range
Super-Heavy Duty
Caster Wheel/Tread Material
Extra Heavy Duty Cast Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GSPO 300/55K
Zoro #
G9664490
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
300 mm
Fits Axle Dia.
55 mm
Wheel Width
80 mm
Hub Width
90 mm

Details

Caster Load Rating Range
Super-Heavy Duty
Caster Wheel/Tread Material
Extra Heavy Duty Cast Nylon
Caster Wheel Bearings
Precision Ball
Core Color
White
Spanner Bushing
Included
Non-Marking
Yes
Item
Heavy Duty Wheel
Number of Wheels
1
Load Capacity
7000 kg
Tread Shape
Standard
Includes Thread Guards
No
Replacement Wheel
Mfr. No. GSPO 300/55K
Wheel/Tread Hardness
80 Shore D
Caster Temp. Range
-25 Degrees To 80 Degrees C
Extended Lead
No
Standards
RoHS, ICWM
Resistant To
High Chemical Resistance To Many Aggressive Substances
Wheel Core Material
Nylon
Tread
Standard
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Caster Product Group
Wheels
ESD Conductive
No
System of Measurement
Metric
Series
GSPO Series
Tread Color
Natural Beige

Description

Nylon Wheel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.