Dual Whl Castr, Swvl, Nylon, 8", 11, 900 lb.

  • Mfr # LSD-GSPO 200K

  • Zoro # G9663416


product price:  $1,183.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Extra Heavy Duty Cast Nylon
Caster Brake Type
No Brake Included
Wheel Dia.
200 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LSD-GSPO 200K
Zoro #
G9663416
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
200 mm
Wheel Width
2 x 55 mm
Mounting Plate Size
200 mm x 255 mm
Mounting Plate Thickness
10 mm
Mounting Bolt Dia.
M18
Overall Height
290 mm
Swivel Radius
160 mm

Details

Item
Swivel Caster
Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Extra Heavy Duty Cast Nylon
Caster Brake Type
No Brake Included
Load Rating
11,880 lb.
Caster Mounting Type
Plate
Wheel Bearing Type
Precision Ball
Wheel Hardness Rating
80 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
White
Non-Marking
Yes
Number of Wheels
2
Outside Bolt Hole Spacing
160 mm x 210 mm
Inside Bolt Hole Spacing
160 mm x 210 mm
Tread
Standard
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Tread Color
Natural Beige
Caster Brake Included
No
Frame Finish
Zinc Plated, Yellow Passivated
Standards
RoHS, ICWM
Replacement Wheel
Mfr. No. GSPO 200/35K
Extended Lead
No
Resistant To
High Chemical Resistance To Many Aggressive Substances
Wheel Core Material
Nylon
Swivel Raceway Type
Single Ball/Tapered Roller Bearing
ESD Conductive
No
Load Rating Range
Extra-Heavy Duty
Series
LSD Series
Load Capacity
5400 kg
Includes Thread Guards
No
Operating Temperature Range
-25 Degrees To 80 Degrees C

Description

Swivel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.