Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dul Whl Cstr, Swl, Thm Ply, 3", 220 lb., Bll

  • Mfr # LMDA-PATH 75KF-FI

  • Zoro # G9657140


product price: $43.99
/ea

Key Features

Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster With Brake
Load Rating
220 lb.
Wheel Dia.
75 mm
Wheel Width
2 x 25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LMDA-PATH 75KF-FI
Zoro #
G9657140
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
75 mm
Wheel Width
2 x 25 mm
Mounting Bolt Dia.
M10
Overall Height
98 mm
Swivel Radius
71.5 mm

Details

Item
Swivel Plate Caster With Brake
Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster With Brake
Load Rating
220 lb.
Non-Marking
Yes
Number of Wheels
2
Frame Finish
Zinc Plated
Caster Frame Material
Steel
Wheel Core Material
Nylon
Core Color
Gray
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Standards
RoHS, ICWM
Includes
Stop-Fix Total-Lock Brake
System of Measurement
Metric
Caster Mounting Type
Hollow Kingpin
Replacement Wheel
Mfr. No. PATH 75/6K-FK
Caster Wheel/Tread Material
Thermoplastic Polyurethane
Caster Temp. Range
-25 Degrees To 70 Degrees C
Tread Color
Dark Gray
Caster Load Rating Range
Light Duty
Tread
Standard
Caster Brake Included
Yes
Caster Raceway
Double Ball
Caster Wheel Bearings
Precision Ball
Caster Swivel Lock Type
Total-Lock
Extended Lead
No
Load Capacity
100 kg
Wheel/Tread Hardness
94 Shore A
Includes Thread Guards
Yes
Tread Shape
Standard
ESD Conductive
No
Resistant To
Very High Chemical Resistance To Many Aggressive Substances
Caster Break Type
Stop Fix Brake (Total Lock)
Series
LMDA Series
Swivel Raceway Type
Double Ball

Description

Swivel With Brake

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.