Zoro Homepage

Kingpin Swivel Caster, PU, 6", 330 lb.

  • Mfr # LKDG-PATH 150K

  • Zoro # G0888723


product price: $83.59
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster
Wheel Dia.
6 in
Wheel Width
3-1/8 in
Mounting Bolt Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LKDG-PATH 150K
Zoro #
G0888723
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
6 in
Wheel Width
3-1/8 in
Mounting Bolt Dia.
1/2 in
Overall Height
6-1/8 in
Swivel Radius
5-1/16 in

Description

Swivel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.