Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kingpin Swivel Caster, PU, 6", 330 lb.

  • Mfr # LKDGX-PATH 150XK

  • Zoro # G0888732


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster
Wheel Dia.
6 in
Wheel Width
3-1/8 in
Mounting Bolt Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LKDGX-PATH 150XK
Zoro #
G0888732
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
6 in
Wheel Width
3-1/8 in
Mounting Bolt Dia.
1/2 in
Swivel Radius
5-1/16 in
Overall Height
6-1/8 in

Details

Item
Swivel Plate Caster
Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster
Non-Marking
Yes
Number of Wheels
2
Frame Finish
Natural Light Gray
Caster Frame Material
Stainless Steel
Wheel Core Material
Nylon
Core Color
Gray
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Standards
RoHS, ICWM
Includes
Stainless Steel Preciaion Ball Bearing
Extended Lead
No
Caster Swivel Lock Type
No Lock Included
Caster Raceway
Plain Bore
Caster Temp. Range
-15 Degrees To 160 Degrees F
Caster Load Rating Range
Light Duty
Caster Wheel/Tread Material
Thermoplastic Polyurethane
Caster Wheel Bearings
Precision Ball
Caster Brake Included
No
System of Measurement
Inch
Tread Shape
Standard
Includes Thread Guards
Yes
ESD Conductive
No
Wheel/Tread Hardness
94 Shore A
Tread Color
Dark Gray
Swivel Raceway Type
Plain Bore
Resistant To
Very High Chemical Resistance To Many Aggressive Substances
Series
LKDGX Series
Caster Mounting Type
Hollow Kingpin
Load Capacity
330 lb
Tread
Standard
Caster Break Type
No Brake Included

Description

Swivel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.