Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kingpin Swivel Caster, PU, 8", 660 lb.

  • Mfr # LER-PATH 200KA

  • Zoro # G0891401


product price: $85.59
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster
Wheel Dia.
8 in
Wheel Width
1-9/16 in
Mounting Bolt Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LER-PATH 200KA
Zoro #
G0891401
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
8 in
Wheel Width
1-9/16 in
Mounting Bolt Dia.
1/2 in
Swivel Radius
6-1/8 in
Overall Height
9-1/4 in

Details

Item
Swivel Hollow Kingpin Caster
Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster
Non-Marking
Yes
Number of Wheels
1
Frame Finish
Zinc Plated
Caster Frame Material
Steel
Wheel Core Material
Nylon
Core Color
Gray
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Standards
RoHS, ICWM
Caster Raceway
Double Ball
Caster Temp. Range
-15 Degrees To 160 Degrees F
Caster Wheel Bearings
Precision Ball
Caster Wheel/Tread Material
Thermoplastic Polyurethane
Extended Lead
No
Caster Swivel Lock Type
No Lock Included
Caster Load Rating Range
Medium Duty
Caster Brake Included
No
Replacement Wheel
Mfr. No. PATH 200/12K
System of Measurement
Inch
Includes Thread Guards
Yes
Series
LER Series
Swivel Raceway Type
Double Ball
Tread
Standard
Caster Break Type
No Brake Included
Tread Color
Dark Gray
Wheel/Tread Hardness
94 Shore A
Resistant To
Very High Chemical Resistance To Many Aggressive Substances
ESD Conductive
No
Load Capacity
660 lb
Tread Shape
Standard
Caster Mounting Type
Hollow Kingpin

Description

Swivel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.