Kingpin Swivel Caster, TPR, 5", 240 lb., Gry

  • Mfr # LWGX-TPA 126XKF

  • Zoro # G0888498


product price:  $58.99
/ea

Key Features

Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster
Wheel Dia.
5 in
Wheel Width
1-1/4 in
Mounting Bolt Dia.
3/8 in or 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LWGX-TPA 126XKF
Zoro #
G0888498
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
5 in
Wheel Width
1-1/4 in
Mounting Bolt Dia.
3/8 in or 1/2 in
Overall Height
6-5/16 in
Swivel Radius
4-1/16 in

Details

Item
Swivel Hollow Kingpin Caster
Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster
Non-Marking
Yes
Number of Wheels
1
Frame Finish
Natural Gray
Caster Frame Material
Nylon/Stainless Steel
Wheel Core Material
Polypropylene
Core Color
Gray
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Standards
RoHS, ICWM
Includes
Stainless Steel precision Ball Bearing
Caster Wheel Bearings
Precision Ball
Replacement Wheel
Mfr. No. TPA 126/8XK-FK
Caster Load Rating Range
Light Duty
Caster Brake Included
No
Caster Temp. Range
-4 Degrees To 140 Degrees F
Caster Swivel Lock Type
No Lock Included
Caster Raceway
Plain Bore
Extended Lead
No
Caster Wheel/Tread Material
Thermoplastic Rubber
System of Measurement
Inch
Swivel Raceway Type
Double-Sealed Grooved Ball Bearing
Load Capacity
245 lb
Resistant To
Very High Chemical Resistance To Many Aggressive Substances
Includes Thread Guards
Yes
Tread Color
Gray
Tread Shape
Standard
Wheel/Tread Hardness
85 Shore A
Caster Break Type
No Brake Included
Caster Mounting Type
Hollow Kingpin
Tread
Standard
ESD Conductive
No
Series
LWGX Series

Description

Swivel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.