Kingpin Swivel Caster, TPR, 5", Gry, Brake

  • Mfr # LWG-TPA 126G-FI

  • Zoro # G0888373


product price:  $39.55
/ea

Key Features

Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster With Brake
Wheel Dia.
5 in
Wheel Width
1-1/4 in
Mounting Bolt Dia.
3/8 in or 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LWG-TPA 126G-FI
Zoro #
G0888373
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
5 in
Wheel Width
1-1/4 in
Mounting Bolt Dia.
3/8 in or 1/2 in
Swivel Radius
4-1/16 in
Overall Height
6-5/16 in

Details

Item
Swivel Hollow Kingpin Caster With Brake
Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster With Brake
Non-Marking
Yes
Number of Wheels
1
Frame Finish
Natural Gray
Caster Frame Material
Nylon
Wheel Core Material
Polypropylene
Core Color
Gray
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Standards
RoHS, ICWM
Includes
Stop-Fix Total-Lock Brake
Caster Brake Included
Yes
Caster Temp. Range
-4 Degrees To 140 Degrees F
Caster Swivel Lock Type
Total-Lock
Caster Load Rating Range
Light Duty
Caster Wheel/Tread Material
Thermoplastic Rubber
Caster Wheel Bearings
Plain
Caster Raceway
Plain Bore
Replacement Wheel
Mfr. No. TPA 126/12G
Extended Lead
No
System of Measurement
Inch
Load Capacity
245 lb
Tread Shape
Standard
Caster Break Type
Stop Fix Brake (Total Lock)
ESD Conductive
No
Wheel/Tread Hardness
85 Shore A
Includes Thread Guards
No
Swivel Raceway Type
Double-Sealed Grooved Ball Bearing
Tread
Standard
Resistant To
Very High Chemical Resistance To Many Aggressive Substances
Series
LWG Series
Caster Mounting Type
Hollow Kingpin
Tread Color
Gray

Description

Swivel With Brake

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.