Zoro Homepage

Kingpin Swivel Cstr, Gry Nylon, 6", 660 lb.

  • Mfr # LER-POG 150G

  • Zoro # G0891097


product price: $43.79
/ea

Key Features

Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster
Wheel Dia.
6 in
Wheel Width
2 in
Mounting Bolt Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LER-POG 150G
Zoro #
G0891097
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
6 in
Wheel Width
2 in
Mounting Bolt Dia.
1/2 in
Swivel Radius
5-1/8 in
Overall Height
7-1/2 in

Details

Item
Swivel Hollow Kingpin Caster
Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster
Non-Marking
Yes
Number of Wheels
1
Frame Finish
Zinc Plated
Caster Frame Material
Steel
Wheel Core Material
Nylon
Core Color
Gray
Application
Retail, Industrial, Commercial, Corrosion Resistance
Standards
RoHS, ICWM
Caster Swivel Lock Type
No Lock Included
Caster Brake Included
No
Caster Wheel Bearings
Plain
Replacement Wheel
Mfr. No. POG 150/20G
Caster Load Rating Range
Medium Duty
Extended Lead
No
Caster Raceway
Double Ball
Caster Wheel/Tread Material
Heavy Duty Nylon
Caster Temp. Range
-15 Degrees To 175 Degrees F
System of Measurement
Inch
Tread
Standard
Series
LER Series
Includes Thread Guards
No
Caster Break Type
No Brake Included
ESD Conductive
No
Load Capacity
660 lb
Wheel/Tread Hardness
70 Shore D
Caster Mounting Type
Hollow Kingpin
Tread Color
Gray
Resistant To
High Chemical Resistance To Many Aggressive Substances
Tread Shape
Standard
Swivel Raceway Type
Double Ball

Description

Swivel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.