Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kngpn Rigid Cstr, Solid Rubr, 5", 265 lb.

  • Mfr # BKRA-VPA 126G

  • Zoro # G9658139


product price: $26.85
/ea

Key Features

Caster Sub-Type
Rigid
Caster Product Group
Rigid Caster
Wheel Dia.
125 mm
Wheel Width
32 mm
Mounting Bolt Dia.
M12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BKRA-VPA 126G
Zoro #
G9658139
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
125 mm
Wheel Width
32 mm
Mounting Bolt Dia.
M12
Overall Height
158 mm

Details

Item
Rigid Hollow Kingpin Caster
Caster Sub-Type
Rigid
Caster Product Group
Rigid Caster
Non-Marking
Yes
Number of Wheels
1
Frame Finish
Zinc Plated
Caster Frame Material
Steel
Wheel Core Material
Nylon
Core Color
Black
Application
Retail, Industrial, Commercial
Standards
RoHS, ICWM
Extended Lead
No
Caster Wheel/Tread Material
Solid Rubber
Caster Wheel Bearings
Plain
Caster Temp. Range
-20 Degrees To 60 Degrees C
Caster Swivel Lock Type
No Lock Included
Caster Brake Included
No
Caster Load Rating Range
Medium Duty
Replacement Wheel
Mfr. No. VPA 126/12G
System of Measurement
Metric
Caster Mounting Type
Hollow Kingpin
Tread Color
Gray
Series
BKRA Series
Load Capacity
120 kg
Wheel/Tread Hardness
80 Shore A
Includes Thread Guards
No
Resistant To
High Chemical Resistance To Many Aggressive Substances, Except Oils
Tread
Standard
Caster Break Type
No Brake Included
Tread Shape
Standard
ESD Conductive
No

Description

Rigid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.