Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kngpn Rigid Cstr, Thrm Rbr, 5", 265 lb.

  • Mfr # BKRA-PATH 126G

  • Zoro # G9657956


product price: $25.15
/ea

Key Features

Caster Sub-Type
Rigid
Caster Product Group
Rigid Caster
Wheel Dia.
125 mm
Wheel Width
32 mm
Mounting Bolt Dia.
M12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BKRA-PATH 126G
Zoro #
G9657956
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
125 mm
Wheel Width
32 mm
Mounting Bolt Dia.
M12
Overall Height
158 mm

Details

Item
Rigid Hollow Kingpin Caster
Caster Sub-Type
Rigid
Caster Product Group
Rigid Caster
Non-Marking
Yes
Number of Wheels
1
Frame Finish
Zinc Plated
Caster Frame Material
Steel
Wheel Core Material
Nylon
Core Color
Gray
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Standards
RoHS, ICWM
Caster Brake Included
No
Replacement Wheel
Mfr. No. PATH 126/12G
Caster Swivel Lock Type
No Lock Included
Caster Wheel Bearings
Plain
Caster Temp. Range
-25 Degrees To 70 Degrees C
Caster Load Rating Range
Medium Duty
Extended Lead
No
Caster Wheel/Tread Material
Thermoplastic Polyurethane
System of Measurement
Metric
Tread Color
Dark Gray
Includes Thread Guards
No
ESD Conductive
No
Load Capacity
120 kg
Resistant To
Very High Chemical Resistance To Many Aggressive Substances
Wheel/Tread Hardness
94 Shore A
Tread
Standard
Caster Mounting Type
Hollow Kingpin
Caster Break Type
No Brake Included
Tread Shape
Standard
Series
BKRA Series

Description

Rigid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.