Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kngpn Swivl Cstr, Thrm Rbr, 4", 265 lb.

  • Mfr # LKRA-PATH 101G

  • Zoro # G9657938


product price: $21.79
/ea

Key Features

Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster
Wheel Dia.
100 mm
Wheel Width
32 mm
Mounting Bolt Dia.
M12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LKRA-PATH 101G
Zoro #
G9657938
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
100 mm
Wheel Width
32 mm
Mounting Bolt Dia.
M12
Swivel Radius
90 mm
Overall Height
133 mm

Details

Item
Swivel Hollow Kingpin Caster
Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster
Non-Marking
Yes
Number of Wheels
1
Frame Finish
Zinc Plated
Caster Frame Material
Steel
Wheel Core Material
Nylon
Core Color
Gray
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Standards
RoHS, ICWM
Caster Raceway
Double Ball
Caster Brake Included
No
Extended Lead
No
Caster Load Rating Range
Medium Duty
Caster Temp. Range
-25 Degrees To 70 Degrees C
Replacement Wheel
Mfr. No. PATH 101/12G
Caster Swivel Lock Type
No Lock Included
Caster Wheel/Tread Material
Thermoplastic Polyurethane
Caster Wheel Bearings
Plain
System of Measurement
Metric
Tread Color
Dark Gray
Tread
Standard
Wheel/Tread Hardness
94 Shore A
Series
LKRA Series
ESD Conductive
No
Tread Shape
Standard
Includes Thread Guards
No
Swivel Raceway Type
Double Ball
Caster Break Type
No Brake Included
Load Capacity
120 kg
Resistant To
Very High Chemical Resistance To Many Aggressive Substances
Caster Mounting Type
Hollow Kingpin

Description

Swivel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.