Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kngpn Swvl Cstr, Plyurthn, 3-1/8", Brake

  • Mfr # LER-PATH 80G-FI

  • Zoro # G9659371


product price: $28.59
/ea

Key Features

Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster With Brake
Wheel Dia.
80 mm
Wheel Width
32 mm
Mounting Bolt Dia.
M12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LER-PATH 80G-FI
Zoro #
G9659371
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
80 mm
Wheel Width
32 mm
Mounting Bolt Dia.
M12
Swivel Radius
78 mm
Overall Height
102 mm

Details

Item
Swivel Hollow Kingpin Caster With Brake
Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster With Brake
Non-Marking
Yes
Number of Wheels
1
Frame Finish
Zinc Plated
Caster Frame Material
Steel
Wheel Core Material
Nylon
Core Color
Gray
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Standards
RoHS, ICWM
Includes
Stop-Fix Total-Lock Brake
Caster Wheel Bearings
Plain
Caster Raceway
Double Ball
Caster Temp. Range
-25 Degrees To 70 Degrees C
Replacement Wheel
Mfr. No. PATH 80/12G
Extended Lead
No
Caster Wheel/Tread Material
Thermoplastic Polyurethane
Caster Swivel Lock Type
Total-Lock
Caster Load Rating Range
Medium Duty
Caster Brake Included
Yes
System of Measurement
Metric
Caster Break Type
Stop Fix Brake (Total Lock)
Tread Color
Dark Gray
Wheel/Tread Hardness
94 Shore A
Tread
Standard
Load Capacity
150 kg
ESD Conductive
No
Tread Shape
Standard
Swivel Raceway Type
Double Ball
Caster Mounting Type
Hollow Kingpin
Resistant To
Very High Chemical Resistance To Many Aggressive Substances
Includes Thread Guards
No
Series
LER Series

Description

Swivel With Brake

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.