Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kngpn Swvl Cstr, Polyurethane, 5", 330 lb.

  • Mfr # LER-PATH 125G

  • Zoro # G9659450


product price: $33.49
/ea

Key Features

Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster
Wheel Dia.
125 mm
Wheel Width
32 mm
Mounting Bolt Dia.
M12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LER-PATH 125G
Zoro #
G9659450
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
125 mm
Wheel Width
32 mm
Mounting Bolt Dia.
M12
Overall Height
150 mm
Swivel Radius
102.5 mm

Details

Item
Swivel Hollow Kingpin Caster
Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster
Non-Marking
Yes
Number of Wheels
1
Frame Finish
Zinc Plated
Caster Frame Material
Steel
Wheel Core Material
Nylon
Core Color
Gray
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Standards
RoHS, ICWM
Extended Lead
No
Replacement Wheel
Mfr. No. PATH 125/12G
Caster Temp. Range
-25 Degrees To 70 Degrees C
Caster Brake Included
No
Caster Swivel Lock Type
No Lock Included
Caster Wheel/Tread Material
Thermoplastic Polyurethane
Caster Wheel Bearings
Plain
Caster Raceway
Double Ball
Caster Load Rating Range
Medium Duty
System of Measurement
Metric
ESD Conductive
No
Series
LER Series
Includes Thread Guards
No
Load Capacity
150 kg
Tread Color
Dark Gray
Caster Mounting Type
Hollow Kingpin
Swivel Raceway Type
Double Ball
Tread Shape
Standard
Caster Break Type
No Brake Included
Wheel/Tread Hardness
94 Shore A
Tread
Standard
Resistant To
Very High Chemical Resistance To Many Aggressive Substances

Description

Swivel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.