Kngpn Swvl Cstr, Sold Rbr, 3-1/8", 175 lb.

  • Mfr # LKRA-VPA 80K

  • Zoro # G9658069


product price:  $19.75
/ea

Key Features

Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster
Wheel Dia.
80 mm
Wheel Width
25 mm
Mounting Bolt Dia.
M12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LKRA-VPA 80K
Zoro #
G9658069
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
80 mm
Wheel Width
25 mm
Mounting Bolt Dia.
M12
Overall Height
108 mm
Swivel Radius
80 mm

Details

Item
Swivel Hollow Kingpin Caster
Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster
Non-Marking
Yes
Number of Wheels
1
Frame Finish
Zinc Plated
Caster Frame Material
Steel
Wheel Core Material
Nylon
Core Color
Black
Application
Retail, Industrial, Commercial
Standards
RoHS, ICWM
Caster Swivel Lock Type
No Lock Included
Extended Lead
No
Replacement Wheel
Mfr. No. VPA 80/8K
Caster Temp. Range
-20 Degrees To 60 Degrees C
Caster Raceway
Double Ball
Caster Wheel/Tread Material
Solid Rubber
Caster Load Rating Range
Medium Duty
Caster Brake Included
No
Caster Wheel Bearings
Precision Ball
System of Measurement
Metric
Tread Color
Gray
Resistant To
High Chemical Resistance To Many Aggressive Substances, Except Oils
Caster Break Type
No Brake Included
Includes Thread Guards
No
Tread Shape
Standard
Series
LKRA Series
Tread
Standard
Wheel/Tread Hardness
80 Shore A
ESD Conductive
No
Swivel Raceway Type
Double Ball
Caster Mounting Type
Hollow Kingpin
Load Capacity
80 kg

Description

Swivel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.