Kngpn Swvl Cstr, Sold Rbr, 3-1/8", Brk

  • Mfr # LKRA-VPA 80K-FI

  • Zoro # G9658078


product price:  $24.35
/ea

Key Features

Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster With Brake
Wheel Dia.
80 mm
Wheel Width
25 mm
Mounting Bolt Dia.
M12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LKRA-VPA 80K-FI
Zoro #
G9658078
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
80 mm
Wheel Width
25 mm
Mounting Bolt Dia.
M12
Overall Height
108 mm
Swivel Radius
80 mm

Details

Item
Swivel Hollow Kingpin Caster With Brake
Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster With Brake
Non-Marking
Yes
Number of Wheels
1
Frame Finish
Zinc Plated
Caster Frame Material
Steel
Wheel Core Material
Nylon
Core Color
Black
Application
Retail, Industrial, Commercial
Standards
RoHS, ICWM
Includes
Stop-Fix Total-Lock Brake
Caster Temp. Range
-20 Degrees To 60 Degrees C
Caster Brake Included
Yes
Caster Wheel Bearings
Precision Ball
Caster Load Rating Range
Medium Duty
Replacement Wheel
Mfr. No. VPA 80/8K
Caster Raceway
Double Ball
Caster Swivel Lock Type
Total-Lock
Extended Lead
No
Caster Wheel/Tread Material
Solid Rubber
System of Measurement
Metric
Series
LKRA Series
Swivel Raceway Type
Double Ball
Tread Shape
Standard
Wheel/Tread Hardness
80 Shore A
Includes Thread Guards
No
Tread Color
Gray
Caster Break Type
Stop Fix Brake (Total Lock)
Resistant To
High Chemical Resistance To Many Aggressive Substances, Except Oils
Caster Mounting Type
Hollow Kingpin
ESD Conductive
No
Load Capacity
80 kg
Tread
Standard

Description

Swivel With Brake

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.