Kngpn Swvl Cstr, Sold Rbr, 4", 245 lb., Brk

  • Mfr # LKRA-VPA 101G-FI

  • Zoro # G9658041


product price:  $24.39
/ea

Key Features

Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster With Brake
Wheel Dia.
100 mm
Wheel Width
32 mm
Mounting Bolt Dia.
M12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LKRA-VPA 101G-FI
Zoro #
G9658041
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
100 mm
Wheel Width
32 mm
Mounting Bolt Dia.
M12
Swivel Radius
90 mm
Overall Height
133 mm

Details

Item
Swivel Hollow Kingpin Caster With Brake
Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster With Brake
Non-Marking
Yes
Number of Wheels
1
Frame Finish
Zinc Plated
Caster Frame Material
Steel
Wheel Core Material
Nylon
Core Color
Black
Application
Retail, Industrial, Commercial
Standards
RoHS, ICWM
Includes
Stop-Fix Total-Lock Brake
Caster Swivel Lock Type
Total-Lock
Caster Load Rating Range
Medium Duty
Caster Raceway
Double Ball
Caster Brake Included
Yes
Extended Lead
No
Caster Wheel/Tread Material
Solid Rubber
Replacement Wheel
Mfr. No. VPA 101/12G
Caster Temp. Range
-20 Degrees To 60 Degrees C
Caster Wheel Bearings
Plain
System of Measurement
Metric
Swivel Raceway Type
Double Ball
Load Capacity
110 kg
Series
LKRA Series
Tread Shape
Standard
Resistant To
High Chemical Resistance To Many Aggressive Substances, Except Oils
Tread
Standard
Caster Break Type
Stop Fix Brake (Total Lock)
ESD Conductive
No
Wheel/Tread Hardness
80 Shore A
Caster Mounting Type
Hollow Kingpin
Tread Color
Gray
Includes Thread Guards
No

Description

Swivel With Brake

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.