Kngpn Swvl Cstr, Sold Rbr, 5", 265 lb., Brk

  • Mfr # LKRA-VPA 126G-FI

  • Zoro # G9658087


product price:  $29.65
/ea

Key Features

Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster With Brake
Wheel Dia.
125 mm
Wheel Width
32 mm
Mounting Bolt Dia.
M12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LKRA-VPA 126G-FI
Zoro #
G9658087
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
125 mm
Wheel Width
32 mm
Mounting Bolt Dia.
M12
Overall Height
158 mm
Swivel Radius
102.5 mm

Details

Item
Swivel Hollow Kingpin Caster With Brake
Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster With Brake
Non-Marking
Yes
Number of Wheels
1
Frame Finish
Zinc Plated
Caster Frame Material
Steel
Wheel Core Material
Nylon
Core Color
Black
Application
Retail, Industrial, Commercial
Standards
RoHS, ICWM
Includes
Stop-Fix Total-Lock Brake
Caster Raceway
Double Ball
Caster Wheel Bearings
Plain
Caster Temp. Range
-20 Degrees To 60 Degrees C
Caster Wheel/Tread Material
Solid Rubber
Caster Brake Included
Yes
Caster Swivel Lock Type
Total-Lock
Caster Load Rating Range
Medium Duty
Replacement Wheel
Mfr. No. VPA 126/12G
Extended Lead
No
System of Measurement
Metric
Tread
Standard
Tread Color
Gray
Caster Break Type
Stop Fix Brake (Total Lock)
ESD Conductive
No
Load Capacity
120 kg
Resistant To
High Chemical Resistance To Many Aggressive Substances, Except Oils
Caster Mounting Type
Hollow Kingpin
Tread Shape
Standard
Series
LKRA Series
Wheel/Tread Hardness
80 Shore A
Includes Thread Guards
No
Swivel Raceway Type
Double Ball

Description

Swivel With Brake

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.