Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kngpn Swvl Cstr, Solid Rbr, 3-1/8", 310 lb.

  • Mfr # LER-POEV 80KF-SG

  • Zoro # G0891392


product price: $24.15
/ea

Key Features

Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster
Wheel Dia.
3-1/8 in
Wheel Width
1-1/4 in
Mounting Bolt Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LER-POEV 80KF-SG
Zoro #
G0891392
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
3-1/8 in
Wheel Width
1-1/4 in
Mounting Bolt Dia.
1/2 in
Swivel Radius
3-1/16 in
Overall Height
4 in

Details

Item
Swivel Hollow Kingpin Caster
Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster
Non-Marking
Yes
Number of Wheels
1
Frame Finish
Zinc Plated
Caster Frame Material
Steel
Wheel Core Material
Nylon
Core Color
Black
Application
Retail, Industrial, Commercial
Standards
RoHS, ICWM
Caster Wheel/Tread Material
EasyRoll Elastic Solid Rubber
Caster Wheel Bearings
Precision Ball
Caster Brake Included
No
Replacement Wheel
Mfr. No. POEV 80/8K-SG
Caster Swivel Lock Type
No Lock Included
Caster Raceway
Double Ball
Caster Temp. Range
-15 Degrees To 175 Degrees F
Caster Load Rating Range
Medium Duty
Extended Lead
No
System of Measurement
Inch
ESD Conductive
No
Series
LER Series
Swivel Raceway Type
Double Ball
Tread Color
Gray
Tread Shape
Standard
Caster Break Type
No Brake Included
Wheel/Tread Hardness
65 Shore A
Tread
Standard
Resistant To
High Chemical Resistance To Many Aggressive Substances, Except Oils
Load Capacity
310 lb
Caster Mounting Type
Hollow Kingpin
Includes Thread Guards
No

Description

Swivel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.