Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kngpn Swvl Cstr, Solid Rubber, 4", Brake

  • Mfr # LKR-POEV 100R-FI

  • Zoro # G9659286


product price: $56.69
/ea

Key Features

Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster With Brake
Wheel Dia.
100 mm
Wheel Width
38 mm
Mounting Bolt Dia.
M12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LKR-POEV 100R-FI
Zoro #
G9659286
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
100 mm
Wheel Width
38 mm
Mounting Bolt Dia.
M12
Swivel Radius
95 mm
Overall Height
130 mm

Details

Item
Swivel Hollow Kingpin Caster With Brake
Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster With Brake
Non-Marking
No
Number of Wheels
1
Frame Finish
Zinc Plated
Caster Frame Material
Steel
Wheel Core Material
Nylon
Core Color
Black
Application
Retail, Industrial, Commercial
Standards
RoHS, ICWM
Includes
Stop-Fix Total-Lock Brake
Caster Load Rating Range
Medium Duty
Caster Wheel/Tread Material
EasyRoll Elastic Solid Rubber
Caster Temp. Range
-25 Degrees To 80 Degrees C
Caster Raceway
Double Ball
Replacement Wheel
Mfr. No. POEV 100/15R
Extended Lead
No
Caster Brake Included
Yes
Caster Wheel Bearings
Roller
Caster Swivel Lock Type
Total-Lock
System of Measurement
Metric
Series
LKR Series
ESD Conductive
No
Caster Break Type
Stop Fix Brake (Total Lock)
Tread Shape
Standard
Wheel/Tread Hardness
65 Shore A
Tread
Standard
Tread Color
Black
Caster Mounting Type
Hollow Kingpin
Resistant To
High Chemical Resistance To Many Aggressive Substances, Except Oils
Load Capacity
200 kg
Swivel Raceway Type
Double Ball
Includes Thread Guards
No

Description

Swivel With Brake

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.