Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kngpn Swvl Cstr, Solid Rubber, 5", 550 lb.

  • Mfr # LKR-POEV 125KA

  • Zoro # G9659207


product price: $50.99
/ea

Key Features

Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster
Wheel Dia.
125 mm
Wheel Width
40 mm
Mounting Bolt Dia.
M12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LKR-POEV 125KA
Zoro #
G9659207
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
125 mm
Wheel Width
40 mm
Mounting Bolt Dia.
M12
Swivel Radius
110.5 mm
Overall Height
155 mm

Details

Item
Swivel Hollow Kingpin Caster
Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster
Non-Marking
No
Number of Wheels
1
Frame Finish
Zinc Plated
Caster Frame Material
Steel
Wheel Core Material
Nylon
Core Color
Black
Application
Retail, Industrial, Commercial
Standards
RoHS, ICWM
Caster Temp. Range
-25 Degrees To 80 Degrees C
Caster Wheel/Tread Material
EasyRoll Elastic Solid Rubber
Caster Load Rating Range
Medium Duty
Caster Wheel Bearings
Precision Ball
Replacement Wheel
Mfr. No. POEV 125/10K
Caster Raceway
Double Ball
Extended Lead
No
Caster Swivel Lock Type
No Lock Included
Caster Brake Included
No
System of Measurement
Metric
Series
LKR Series
Caster Mounting Type
Hollow Kingpin
Swivel Raceway Type
Double Ball
Includes Thread Guards
No
Load Capacity
250 kg
ESD Conductive
No
Resistant To
High Chemical Resistance To Many Aggressive Substances, Except Oils
Tread Shape
Standard
Tread
Standard
Caster Break Type
No Brake Included
Wheel/Tread Hardness
65 Shore A
Tread Color
Black

Description

Swivel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.