Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kngpn Swvl Cstr, Solid Rubr, 4", 245 lb.

  • Mfr # LKRA-VPA 101K

  • Zoro # G9658120


product price: $21.65
/ea

Key Features

Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster
Wheel Dia.
100 mm
Wheel Width
32 mm
Mounting Bolt Dia.
M12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LKRA-VPA 101K
Zoro #
G9658120
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
100 mm
Wheel Width
32 mm
Mounting Bolt Dia.
M12
Overall Height
133 mm
Swivel Radius
90 mm

Details

Item
Swivel Hollow Kingpin Caster
Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster
Non-Marking
Yes
Number of Wheels
1
Frame Finish
Zinc Plated
Caster Frame Material
Steel
Wheel Core Material
Nylon
Core Color
Black
Application
Retail, Industrial, Commercial
Standards
RoHS, ICWM
Caster Brake Included
No
Caster Load Rating Range
Medium Duty
Extended Lead
No
Caster Swivel Lock Type
No Lock Included
Caster Temp. Range
-20 Degrees To 60 Degrees C
Caster Wheel Bearings
Precision Ball
Caster Wheel/Tread Material
Solid Rubber
Caster Raceway
Double Ball
Replacement Wheel
Mfr. No. VPA 101/8K
System of Measurement
Metric
ESD Conductive
No
Includes Thread Guards
No
Series
LKRA Series
Caster Break Type
No Brake Included
Tread Color
Gray
Caster Mounting Type
Hollow Kingpin
Swivel Raceway Type
Double Ball
Load Capacity
110 kg
Tread
Standard
Resistant To
High Chemical Resistance To Many Aggressive Substances, Except Oils
Tread Shape
Standard
Wheel/Tread Hardness
80 Shore A

Description

Swivel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.