Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kngpn Swvl Cstr, Solid Rubr, 6", 245 lb.

  • Mfr # LKRA-VPA 150G

  • Zoro # G9658279


product price: $41.49
/ea

Key Features

Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster
Wheel Dia.
150 mm
Wheel Width
30 mm
Mounting Bolt Dia.
M12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LKRA-VPA 150G
Zoro #
G9658279
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
150 mm
Wheel Width
30 mm
Mounting Bolt Dia.
M12
Swivel Radius
115 mm
Overall Height
182 mm

Details

Item
Swivel Hollow Kingpin Caster
Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster
Non-Marking
Yes
Number of Wheels
1
Frame Finish
Zinc Plated
Caster Frame Material
Steel
Wheel Core Material
Nylon
Core Color
Black
Application
Retail, Industrial, Commercial
Standards
RoHS, ICWM
Caster Wheel Bearings
Plain
Replacement Wheel
Mfr. No. VPA 150/12G
Caster Raceway
Double Ball
Caster Brake Included
No
Caster Swivel Lock Type
No Lock Included
Extended Lead
No
Caster Load Rating Range
Medium Duty
Caster Wheel/Tread Material
Solid Rubber
Caster Temp. Range
-20 Degrees To 60 Degrees C
System of Measurement
Metric
Tread
Standard
Caster Break Type
No Brake Included
Caster Mounting Type
Hollow Kingpin
Resistant To
High Chemical Resistance To Many Aggressive Substances, Except Oils
Swivel Raceway Type
Double Ball
Tread Shape
Standard
Tread Color
Gray
Load Capacity
110 kg
ESD Conductive
No
Includes Thread Guards
No
Series
LKRA Series
Wheel/Tread Hardness
80 Shore A

Description

Swivel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.