Kngpn Swvl Cstr, TPR Rubber, 4", Brake

  • Mfr # LER-TPA 102G-FI

  • Zoro # G9659749


product price: $27.49
/ea

Key Features

Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster With Brake
Wheel Dia.
100 mm
Wheel Width
35 mm
Mounting Bolt Dia.
M12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LER-TPA 102G-FI
Zoro #
G9659749
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
100 mm
Wheel Width
35 mm
Mounting Bolt Dia.
M12
Overall Height
125 mm
Swivel Radius
86 mm

Details

Item
Swivel Hollow Kingpin Caster With Brake
Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster With Brake
Non-Marking
Yes
Number of Wheels
1
Frame Finish
Zinc Plated
Caster Frame Material
Steel
Wheel Core Material
Polypropylene
Core Color
Gray
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Standards
RoHS, ICWM
Includes
Stop-Fix Total-Lock Brake
Caster Wheel Bearings
Plain
Caster Wheel/Tread Material
Thermoplastic Rubber
Caster Swivel Lock Type
Total-Lock
Extended Lead
No
Caster Brake Included
Yes
Caster Temp. Range
-20 Degrees To 60 Degrees C
Replacement Wheel
Mfr. No. TPA 102/12G
Caster Load Rating Range
Medium Duty
Caster Raceway
Double Ball
System of Measurement
Metric
Tread Shape
Standard
Resistant To
Very High Chemical Resistance To Many Aggressive Substances
Tread
Standard
Caster Mounting Type
Hollow Kingpin
Swivel Raceway Type
Double Ball
Load Capacity
110 kg
Caster Break Type
Stop Fix Brake (Total Lock)
Tread Color
Gray
Wheel/Tread Hardness
85 Shore A
Series
LER Series
Includes Thread Guards
No
ESD Conductive
No

Description

Swivel With Brake

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.