Kngpn Swvl Cstr, TPR Rubber, 5", 275 lb.

  • Mfr # LER-TPA 127G

  • Zoro # G9659706


product price: $20.85
/ea

Key Features

Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster
Wheel Dia.
125 mm
Wheel Width
32 mm
Mounting Bolt Dia.
M12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LER-TPA 127G
Zoro #
G9659706
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
125 mm
Wheel Width
32 mm
Mounting Bolt Dia.
M12
Overall Height
150 mm
Swivel Radius
102.5 mm

Details

Item
Swivel Hollow Kingpin Caster
Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster
Non-Marking
Yes
Number of Wheels
1
Frame Finish
Zinc Plated
Caster Frame Material
Steel
Wheel Core Material
Polypropylene
Core Color
Gray
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Standards
RoHS, ICWM
Caster Swivel Lock Type
No Lock Included
Caster Raceway
Double Ball
Replacement Wheel
Mfr. No. TPA 127/12G
Extended Lead
No
Caster Wheel Bearings
Plain
Caster Brake Included
No
Caster Load Rating Range
Medium Duty
Caster Temp. Range
-20 Degrees To 60 Degrees C
Caster Wheel/Tread Material
Thermoplastic Rubber
System of Measurement
Metric
Load Capacity
125 kg
Caster Mounting Type
Hollow Kingpin
Resistant To
Very High Chemical Resistance To Many Aggressive Substances
Caster Break Type
No Brake Included
Series
LER Series
Tread Shape
Standard
Wheel/Tread Hardness
85 Shore A
Tread Color
Gray
Swivel Raceway Type
Double Ball
Includes Thread Guards
No
Tread
Standard
ESD Conductive
No

Description

Swivel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.