Kngpn Swvl Cstr, TPR Rubber, 6", Brake

  • Mfr # LER-TPA 160G-FI

  • Zoro # G9659767


product price: $75.59
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster With Brake
Wheel Dia.
160 mm
Wheel Width
40 mm
Mounting Bolt Dia.
M12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LER-TPA 160G-FI
Zoro #
G9659767
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
160 mm
Wheel Width
40 mm
Mounting Bolt Dia.
M12
Swivel Radius
134 mm
Overall Height
195 mm

Details

Item
Swivel Hollow Kingpin Caster With Brake
Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster With Brake
Non-Marking
Yes
Number of Wheels
1
Frame Finish
Zinc Plated
Caster Frame Material
Steel
Wheel Core Material
Polypropylene
Core Color
Gray
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Standards
RoHS, ICWM
Includes
Stop-Fix Total-Lock Brake
Caster Brake Included
Yes
Extended Lead
No
Caster Raceway
Double Ball
Caster Temp. Range
-20 Degrees To 60 Degrees C
Caster Swivel Lock Type
Total-Lock
Caster Wheel Bearings
Plain
Replacement Wheel
Mfr. No. TPA 160/20G
Caster Wheel/Tread Material
Thermoplastic Rubber
Caster Load Rating Range
Medium Duty
System of Measurement
Metric
Resistant To
Very High Chemical Resistance To Many Aggressive Substances
Series
LER Series
Swivel Raceway Type
Double Ball
ESD Conductive
No
Tread
Standard
Wheel/Tread Hardness
85 Shore A
Caster Mounting Type
Hollow Kingpin
Load Capacity
200 kg
Tread Shape
Standard
Includes Thread Guards
No
Tread Color
Gray
Caster Break Type
Stop Fix Brake (Total Lock)

Description

Swivel With Brake

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.