Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kngpn Swvl Cstr, Urethane, 2", 165 lb.

  • Mfr # LRA-PATH 50G

  • Zoro # G9657448


product price: $12.75
/ea

Key Features

Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster
Wheel Dia.
50 mm
Wheel Width
19 mm
Mounting Bolt Dia.
M10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LRA-PATH 50G
Zoro #
G9657448
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
50 mm
Wheel Width
19 mm
Mounting Bolt Dia.
M10
Swivel Radius
50 mm
Overall Height
69 mm

Details

Item
Swivel Hollow Kingpin Caster
Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster
Non-Marking
Yes
Number of Wheels
1
Frame Finish
Zinc Plated
Caster Frame Material
Steel
Wheel Core Material
Nylon
Core Color
Gray
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Standards
RoHS, ICWM
Caster Load Rating Range
Light Duty
Caster Brake Included
No
Caster Wheel/Tread Material
Thermoplastic Polyurethane
Caster Temp. Range
-25 Degrees To 70 Degrees C
Caster Wheel Bearings
Plain
Replacement Wheel
Mfr. No. PATH 50/8G
Caster Raceway
Double Ball
Extended Lead
No
Caster Swivel Lock Type
No Lock Included
System of Measurement
Metric
Caster Break Type
No Brake Included
Swivel Raceway Type
Double Ball
Load Capacity
75 kg
Tread Color
Dark Gray
Resistant To
Very High Chemical Resistance To Many Aggressive Substances
Tread
Standard
ESD Conductive
No
Wheel/Tread Hardness
94 Shore A
Caster Mounting Type
Hollow Kingpin
Includes Thread Guards
No
Series
LRA Series
Tread Shape
Standard

Description

Swivel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.