Zoro Homepage

Kngpn Swvl Cstr, White Nylon, 4", 330 lb.

  • Mfr # LER-PO 100G

  • Zoro # G9659679


product price: $21.19
/ea

Key Features

Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster
Wheel Dia.
100 mm
Wheel Width
37 mm
Mounting Bolt Dia.
M12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LER-PO 100G
Zoro #
G9659679
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
100 mm
Wheel Width
37 mm
Mounting Bolt Dia.
M12
Overall Height
125 mm
Swivel Radius
86 mm

Details

Item
Swivel Hollow Kingpin Caster
Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster
Non-Marking
Yes
Number of Wheels
1
Frame Finish
Zinc Plated
Caster Frame Material
Steel
Wheel Core Material
Nylon
Core Color
White
Application
Retail, Industrial, Commercial, Corrosion Resistance
Standards
RoHS, ICWM
Caster Wheel Bearings
Plain
Extended Lead
No
Caster Raceway
Double Ball
Caster Load Rating Range
Medium Duty
Caster Wheel/Tread Material
Medium Heavy Duty Nylon
Caster Brake Included
No
Caster Temp. Range
-25 Degrees To 80 Degrees C
Caster Swivel Lock Type
No Lock Included
Replacement Wheel
Mfr. No. PO 100/12G
System of Measurement
Metric
Tread
Standard
Includes Thread Guards
No
Caster Break Type
No Brake Included
Tread Color
White
Series
LER Series
Resistant To
High Chemical Resistance To Many Aggressive Substances
Swivel Raceway Type
Double Ball
Load Capacity
150 kg
Wheel/Tread Hardness
70 Shore D
ESD Conductive
No
Caster Mounting Type
Hollow Kingpin
Tread Shape
Standard

Description

Swivel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.