Kngpn Swvl Cstr, Wht Nyln, 3-1/8", 330 lb.

  • Mfr # LER-PO 80G

  • Zoro # G9659566


product price: $15.99
/ea

Key Features

Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster
Wheel Dia.
80 mm
Wheel Width
32 mm
Mounting Bolt Dia.
M12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LER-PO 80G
Zoro #
G9659566
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
80 mm
Wheel Width
32 mm
Mounting Bolt Dia.
M12
Overall Height
102 mm
Swivel Radius
78 mm

Details

Item
Swivel Hollow Kingpin Caster
Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster
Non-Marking
Yes
Number of Wheels
1
Frame Finish
Zinc Plated
Caster Frame Material
Steel
Wheel Core Material
Nylon
Core Color
White
Application
Retail, Industrial, Commercial, Corrosion Resistance
Standards
RoHS, ICWM
Replacement Wheel
Mfr. No. PO 80/12G
Caster Wheel Bearings
Plain
Caster Swivel Lock Type
No Lock Included
Caster Wheel/Tread Material
Medium Heavy Duty Nylon
Caster Load Rating Range
Medium Duty
Caster Brake Included
No
Caster Temp. Range
-25 Degrees To 80 Degrees C
Caster Raceway
Double Ball
Extended Lead
No
System of Measurement
Metric
Caster Mounting Type
Hollow Kingpin
Swivel Raceway Type
Double Ball
Tread Shape
Standard
Includes Thread Guards
No
Tread Color
White
Resistant To
High Chemical Resistance To Many Aggressive Substances
ESD Conductive
No
Caster Break Type
No Brake Included
Load Capacity
150 kg
Tread
Standard
Wheel/Tread Hardness
70 Shore D
Series
LER Series

Description

Swivel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.