Metal Expanding Adapter Kit
Mfr # E01
Zoro # G0890491
product price: $17.39
/eaKey Features
Caster Product Group
Expanding Stem Adapters
Caster Frame Material
Steel
Extended Lead
No
Caster Mounting Type
Threaded Stem
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E01
Zoro #
G0890491
UPC #
-
Country of Origin
Germany
Details
Item
Metal Expanding Stem Adapter For Round And Square Tubing
Caster Product Group
Expanding Stem Adapters
Caster Frame Material
Steel
Extended Lead
No
Caster Mounting Type
Threaded Stem
System of Measurement
Inch
Caster Temp. Range
-25 Degrees To 80 Degrees C
ESD Conductive
No
Series
Expanding Stem Adapters
Application
Used With Round or Square Tubes
Description
Expanding Stem Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.