Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metric Caster

  • Mfr # LKRA-VPA-126K-FI

  • Zoro # G4562936


product price: $31.49
/ea

Key Features

Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster With Brake
Load Rating
264 lb.
Wheel Dia.
125 mm
Wheel Width
32 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LKRA-VPA-126K-FI
Zoro #
G4562936
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
125 mm
Wheel Width
32 mm
Mounting Bolt Dia.
M12
Overall Height
158 mm
Stem Dia.
No Stem
Swivel Radius
102.5 mm

Details

Item
Swivel Hollow Kingpin Caster With Brake
Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster With Brake
Load Rating
264 lb.
Non-Marking
Yes
Number of Wheels
1
Frame Finish
Zinc Plated
Caster Frame Material
Steel
Wheel Core Material
Nylon
Core Color
Black
Application
Retail, Industrial, Commercial
Standards
RoHS, ICWM
Includes
Stop-Fix Total-Lock Brake
Caster Wheel/Tread Material
Solid Rubber
Caster Stem Type
No Stem/Plate Included
Caster Brake Included
Yes
Caster Load Rating Range
Medium Duty
Caster Raceway
Double Ball
Caster Wheel Bearings
Precision Ball
Tread Color
Gray
Caster Temp. Range
-20 Degrees To 60 Degrees C
Replacement Wheel
Mfr. No. VPA 126/8K
Tread
Standard
Caster Mounting Type
Hollow Kingpin
System of Measurement
Metric
Extended Lead
No
Caster Swivel Lock Type
Total-Lock
Load Capacity
120 kg
Wheel/Tread Hardness
80 Shore A
Tread Shape
Standard
ESD Conductive
No
Caster Break Type
Stop Fix Brake (Total Lock)
Swivel Raceway Type
Double Ball
Includes Thread Guards
No
Series
LKRA Series
Resistant To
High Chemical Resistance To Many Aggressive Substances, Except Oils

Description

Bolt-Hole Caster

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.