Nylon Expanding Adapter Kit
Mfr # ER15
Zoro # G0890388
product price: $16.95
/eaKey Features
Caster Product Group
Expanding Stem Adapters
Caster Frame Material
Nylon
Extended Lead
No
ESD Conductive
No
Application
Used With Round or Square Tubes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ER15
Zoro #
G0890388
UPC #
-
Country of Origin
Germany
Details
Item
Synthetic Expanding Stem Adapter For Round Tubing
Caster Product Group
Expanding Stem Adapters
Caster Frame Material
Nylon
Extended Lead
No
ESD Conductive
No
Application
Used With Round or Square Tubes
Caster Mounting Type
Threaded Stem
Series
Expanding Stem Adapters
System of Measurement
Inch
Description
Expanding Stem Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.