Nylon Expanding Adapter Kit
Mfr # EV18
Zoro # G0890327
product price: $18.25
/eaKey Features
Caster Product Group
Expanding Stem Adapters
Caster Frame Material
Nylon
Extended Lead
No
ESD Conductive
No
Caster Mounting Type
Threaded Stem
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EV18
Zoro #
G0890327
UPC #
-
Country of Origin
Germany
Details
Item
Synthetic Expanding Stem Adapter For Square Tubing
Caster Product Group
Expanding Stem Adapters
Caster Frame Material
Nylon
Extended Lead
No
ESD Conductive
No
Caster Mounting Type
Threaded Stem
System of Measurement
Inch
Application
Used With Round or Square Tubes
Series
Expanding Stem Adapters
Description
Expanding Stem Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.