Pallt Truck Rollr, Nyln, 3-1/4", 1553 lb.

  • Mfr # HPO 82X70/20-70K

  • Zoro # G9665035


product price:  $23.95
/ea

Key Features

Caster Temp. Range
-25 Degrees To 80 Degrees C
Resistant To
High Chemical Resistance To Many Aggressive Substances
Fits Axle Dia.
20 mm
Caster Wheel/Tread Material
Nylon
Caster Wheel Bearings
Precision Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HPO 82X70/20-70K
Zoro #
G9665035
UPC #
-
Country of Origin
Germany

Dimensions

Fits Axle Dia.
20 mm
Wheel Width
70 mm
Wheel Dia.
82 mm
Hub Width
70 mm

Details

Item
Rollers For Pallet Trucks
Caster Temp. Range
-25 Degrees To 80 Degrees C
Resistant To
High Chemical Resistance To Many Aggressive Substances
Caster Wheel/Tread Material
Nylon
Caster Wheel Bearings
Precision Ball
Non-Marking
Yes
System of Measurement
Metric
Core Color
White
Spanner Bushing
Not Included
Caster Load Rating Range
Heavy Duty
Standards
RoHS, ICWM
Tread Shape
Standard
Wheel Core Material
Nylon
Wheel/Tread Hardness
70 Shore D
Application
Roller For Pallet Trucks
Number of Wheels
1
Load Capacity
700 kg
Caster Product Group
Wheels
Tread
Standard
Tread Color
White
Includes Thread Guards
No
Replacement Wheel
Mfr. No. HPO 82X70/20-70K
ESD Conductive
No
Series
HPO Series
Extended Lead
No

Description

Nylon Roller For Pallet Trucks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.