Pllet Truck Rollr, Nyln, 3-1/8", 1553 lb.

  • Mfr # HPO 80X74/20-80K

  • Zoro # G9665026


product price:  $26.95
/ea

Key Features

Fits Axle Dia.
20 mm
Wheel Dia.
80 mm
Standards
RoHS, ICWM
Caster Temp. Range
-25 Degrees To 80 Degrees C
Resistant To
High Chemical Resistance To Many Aggressive Substances
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HPO 80X74/20-80K
Zoro #
G9665026
UPC #
-
Country of Origin
Germany

Dimensions

Fits Axle Dia.
20 mm
Wheel Dia.
80 mm
Wheel Width
74 mm
Hub Width
80 mm

Details

Item
Rollers For Pallet Trucks
Standards
RoHS, ICWM
Caster Temp. Range
-25 Degrees To 80 Degrees C
Resistant To
High Chemical Resistance To Many Aggressive Substances
System of Measurement
Metric
Non-Marking
Yes
Core Color
White
Spanner Bushing
Not Included
Caster Load Rating Range
Heavy Duty
Caster Wheel/Tread Material
Nylon
Caster Wheel Bearings
Precision Ball
Number of Wheels
1
Caster Product Group
Wheels
Extended Lead
No
Application
Roller For Pallet Trucks
Series
HPO Series
Wheel/Tread Hardness
70 Shore D
Load Capacity
700 kg
ESD Conductive
No
Wheel Core Material
Nylon
Tread Shape
Standard
Tread
Standard
Includes Thread Guards
No
Replacement Wheel
Mfr. No. HPO 80X74/20-80K
Tread Color
White

Description

Nylon Roller For Pallet Trucks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.