Zoro Homepage

Rgd Plate Caster, Nylon, 5", 1980 lb.

  • Mfr # BH-GSPO 125K

  • Zoro # G9662908


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Rigid
System of Measurement
Metric
Wheel/Tread Material
Extra Heavy Duty Cast Nylon
Caster Brake Type
No Brake Included
Wheel Dia.
125 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BH-GSPO 125K
Zoro #
G9662908
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
125 mm
Wheel Width
55 mm
Mounting Plate Size
110 mm x 140 mm
Mounting Plate Thickness
4 mm
Mounting Bolt Dia.
M10
Overall Height
165 mm

Details

Item
Rigid Caster
Caster Sub-Type
Rigid
System of Measurement
Metric
Wheel/Tread Material
Extra Heavy Duty Cast Nylon
Caster Brake Type
No Brake Included
Caster Mounting Type
Plate
Wheel Bearing Type
Precision Ball
Wheel Hardness Rating
80 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
White
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
80 mm x 105 mm
Inside Bolt Hole Spacing
75 mm x 105 mm
Caster Brake Included
No
Replacement Wheel
Mfr. No. GSPO 125/25K
Standards
RoHS, ICWM
Frame Finish
Zinc Plated
Load Capacity
900 kg
Extended Lead
No
Tread Color
Natural Beige
Tread
Standard
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
ESD Conductive
No
Series
BH Series
Resistant To
High Chemical Resistance To Many Aggressive Substances
Includes Thread Guards
No
Wheel Core Material
Nylon
Load Rating Range
Heavy Duty
Operating Temperature Range
-25 Degrees To 80 Degrees C

Description

Rigid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.