Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rgd Plate Caster, Silicone, 4", 220 lb.

  • Mfr # BX-POSI 100G

  • Zoro # G9661219


product price: $78.49
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Rigid
System of Measurement
Metric
Wheel/Tread Material
Heat Resistant TempLine Silicone Rubber
Caster Brake Type
No Brake Included
Wheel Dia.
100 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BX-POSI 100G
Zoro #
G9661219
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
100 mm
Wheel Width
40 mm
Mounting Plate Size
85 mm x 100 mm
Mounting Plate Thickness
2.5 mm
Mounting Bolt Dia.
M8
Overall Height
125 mm

Details

Item
Rigid Caster
Caster Sub-Type
Rigid
System of Measurement
Metric
Wheel/Tread Material
Heat Resistant TempLine Silicone Rubber
Caster Brake Type
No Brake Included
Caster Mounting Type
Plate
Wheel Bearing Type
Plain
Wheel Hardness Rating
75 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Stainless Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
60 mm x 80 mm
Inside Bolt Hole Spacing
60 mm x 80 mm
Tread
Standard
Standards
RoHS, ICWM
Tread Color
Black
Caster Brake Included
No
Frame Finish
Stainless Steel
Load Capacity
100 kg
Application
High Temperature, Food Industry / Bakeries
Replacement Wheel
Mfr. No. POSI 100/12G
Extended Lead
No
Series
BX Series
ESD Conductive
No
Includes Thread Guards
No
Load Rating Range
Medium Duty
Wheel Core Material
Heat Resistant Nylon
Resistant To
High Temperature, Very High Chemical Resistance To Many Aggressive Substances
Operating Temperature Range
-25 Degrees To 250 Degrees C

Description

Rigid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.