Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rigd Plte Cstr, Polyurthn, 3-1/8", 330 lb.

  • Mfr # B-PATH 80G

  • Zoro # G9661751


product price: $12.25
/ea

Key Features

Caster Sub-Type
Rigid
System of Measurement
Metric
Wheel/Tread Material
Thermoplastic Polyurethane
Caster Brake Type
No Brake
Wheel Dia.
3 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-PATH 80G
Zoro #
G9661751
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
3 1/8 in
Wheel Width
1 1/4 in
Mounting Height
4 in
Mounting Plate Size
85 mm x 100 mm
Mounting Plate Thickness
2.5 mm
Mounting Bolt Dia.
9 mm
Overall Height
102 mm
Bolt Hole Spacing - Length
3.156 in
Bolt Hole Spacing - Width
2.375 in
For Axle Dia.
8 mm
Mounting Plate Length
100 mm
Mounting Plate Width
85 mm
Overall Wheel Width
1 1/4 in

Details

Item
Rigid Caster
Caster Sub-Type
Rigid
System of Measurement
Metric
Wheel/Tread Material
Thermoplastic Polyurethane
Caster Brake Type
No Brake
Caster Mounting Type
Plate
Wheel Bearing Type
Plain
Wheel Hardness Rating
94 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
60 mm x 80 mm
Inside Bolt Hole Spacing
60 mm x 80 mm
Extended Lead
No
Replacement Wheel
Mfr. No. PATH 80/12G
Frame Finish
Zinc Plated
Caster Brake Included
No
Tread Color
Dark Gray
Tread
Standard
Load Capacity
150 kg
Standards
RoHS, ICWM
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Includes Thread Guards
No
Load Rating Range
Medium Duty
Series
B Series
ESD Conductive
No
Resistant To
Very High Chemical Resistance To Many Aggressive Substances
Wheel Core Material
Nylon
Mounting Plate Shape
Rectangle
Mounting Hole Type
Hole
Load Capacity - Maximum
330 lb
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Wheel Core Type
Solid
Caster Features
Corrosion-Resistant, Debris-Resistant, Maintenance Free, Quiet-Roll
Operating Temperature Range
-25 Degrees To 70 Degrees C

Description

Rigid, Plate Caster, Wheel Dia. 3 1/8 in, Wheel Width 1 1/4 in, Wheel/Tread Material Polyurethane, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.