Rigid Plate Caster, PU, 4", 770 lb.

  • Mfr # BHS-ALTH 101K-14
  • Zoro # G0894719
product price: 
$
76.39
/ea

Key Features

Core Color
Silver
Load Capacity
770 lb
Extended Lead
No
Caster Sub-Type
Rigid
Caster Brake Type
No Brake Included
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BHS-ALTH 101K-14
Zoro #
G0894719
UPC #
-
Country of Origin
Germany
Item
Rigid
Core Color
Silver
Load Capacity
770 lb
Extended Lead
No
Caster Sub-Type
Rigid
Caster Brake Type
No Brake Included
Caster Mounting Type
Plate
Tread Color
Light Brown
Number of Wheels
1
Non-Marking
Yes
Caster Frame Material
Steel
Outside Bolt Hole Spacing
2-5/8 in x 3-5/8 in
Inside Bolt Hole Spacing
3 in x 3 in
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Frame Finish
Zinc Plated
Replacement Wheel
Mfr. No. ALTH 101/15K
Caster Brake Included
No
Standards
RoHS, ICWM
Tread
Standard
System of Measurement
Inch
Number of Mounting Holes
4
Includes Thread Guards
No
Series
BHS 14/16 Series
Load Rating Range
Heavy Duty
Wheel Core Material
Aluminum
Resistant To
High Chemical Resistance To Many Aggressive Substances
Tread Shape
Standard
ESD Conductive
No
Wheel/Tread Material
Extrathane Polyurethane
Wheel Bearing Type
Precision Ball
Wheel Hardness Rating
92 Shore A
Operating Temperature Range
-15 Degrees To 160 Degrees F

Dimensions

Wheel Width
1-9/16 in
Overall Height
5-1/2 in
Mounting Bolt Dia.
3/8 in
Wheel Dia.
4 in
Mounting Plate Size
4 in x 4-1/2 in
Mounting Plate Thickness
0.217 in

Description

Rigid

Ratings & reviews